Beli lampu emergency di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CMOS Lampu Emergency LED
    Mulai

    Rp169.900

    CMOS Lampu Emergency LED
    Deskripsi:
    Lampu darurat
  2. In-Lite LED Driver Emergency TL Lamp
    Mulai

    Rp149.900

    In-Lite LED Driver Emergency TL Lamp
    atribut:
    • Power (W): 18
  3. Hannochs LED Emergency Bulb Genius Lamp E27
    Mulai

    Rp139.900

    Hannochs LED Emergency Bulb Genius Lamp E27
    Deskripsi:
    New innovation two function AC/DC LED Bulb.Can be used as ordinary lighting and emergency lighting (remain bright when the electricity off).Equipped with Lithium Battery with overcharge protection and over discharge protection feature.No worries about over-charging because the charging process will automatically stop when the battery is full.Emergency function could be used up to 5 hours.Save energy up to 90% compared with regular incandescent bulbs.Can operate within 100 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.
    atribut:
    • Color: Cool Daylight
    • Color Temperature (Kelvin): 6500
    • Power (W): 8
    • Voltage (V): 100-240
    • Product Technology: LED with Emergency Technology
    • Battery Capacity (mAh): 2000
    • Beam Angle (°): 180
    • Diameter (mm): 60
    • Fitting: E27
    • Height (mm): 123
    • Lighting Time (hour): 5
    • Lumen: 650
    • Product Material: PC + PBT
    • Rated Lifetime (hour): 15000
  4. Maxspid Emergency Light Twin Lamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Maxspid Emergency Light Twin Lamp
    atribut:
    • Dimensions (mm): 281x77x314
    • Mode of Operation: Non-Maintained
    • Lamp: 2 x 3W High Power LED
    • Rated Duration (hour): 3
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
    • Mounting: Wall
    • Power Consumption (W): < 2.2
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Micro Switch
    • Warranty: 1 Year
  5. Meval Bright Emergency Lamp + Flashlight
    Mulai

    Rp79.900

  6. Meval Twin Head Emergency Lamp
    Mulai

    Rp569.900

    Meval Twin Head Emergency Lamp
    atribut:
    • Color: Putih
  7. Panasonic Lampu Emergency
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Panasonic Lampu Emergency
    atribut:
    • Lumens (lm): 2x400
    • Power (W): 2x6
    • Maximum Usage: 8.5 hours
    • Voltage: AC 100-220V, 50/60 Hz
    • Without Remote: Yes
  8. DV Emergency Switch Fixed Contact LA22C Series
    Mulai

    Rp27.900

    DV Emergency Switch Fixed Contact LA22C Series
    atribut:
    • Color: Red
    • Contact: 1NO + 1NC
    • Function: Emergency Stop
    • Lamp: Without Lamp
    • Install Size (mm): 22; Mushroom Head 40
  9. CMOS Lampu Emergency
    Mulai

    Rp729.900

    CMOS Lampu Emergency
    atribut:
    • Dimensions (mm): 280x100x285
    • Power Source: DC
    • Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
    • Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
    • Bulb Type: Bulb 6w
    • Battery Count: 1
    • Battery Recharge Duration: 20-30 hours
    • Bulb Count: 2
  10. EcoLink Emergency Bulb Rechargeable LED Bulb
    Mulai

    Rp48.900

    EcoLink Emergency Bulb Rechargeable LED Bulb
    Deskripsi:
    Keunggulan:-Dilengkapi dengan hook-Setelah listrik padam, lampu dapat menyala lebih dari 3 jam-Tahan terhadap naik turun tegangan listrik-Desain lampu tanpa lubang sehingga mencegah serangga & benda asing masuk
    atribut:
    • Voltage (V): 110-240
  11. Dutron HERO Emergency LED Bulb Light (Lampu Bohlam)
    Mulai

    Rp89.900

    Dutron HERO Emergency LED Bulb Light (Lampu Bohlam)
    Deskripsi:
    DUTRON Lampu LED Emergency Bulb Hero 10 Watt 6500K Putih
    atribut:
    • Voltage (V): 100-240
    • Frequency (Hz): 50-60
    • Color Temperature (Kelvin): 6500 (White)
    • Base/Cap: E27
    • Lighting Angle (°): 180
  12. KRISBOW Lampu Emergency Exit Bolak Balik
    Mulai

    Rp299.900

    KRISBOW Lampu Emergency Exit Bolak Balik
    atribut:
    • Lamp: Double (LED 12 x 0.1 W)
    • Battery Type: Rechargeable Sealed Lead Acid Battery
    • Running Hour: 32 hours/single, 12 hours/double
    • Dimensions (mm): 271x80x300
    • Charging Time (hour): 20-24
    • Input Voltage/Frequency (V/Hz): AC 220-240/50-60
  13. OPPLE LED Emergency Lighting Luminaire
    Mulai

    Rp549.900

    OPPLE LED Emergency Lighting Luminaire
    Deskripsi:
    OP-ZFZD-E3W-S206-Emergency-3H-ES-DZBenefits- Safe and reliable- Easier installation- Suitable for more installation environments
    atribut:
    • Battery Type: Ni-Cd
    • Charging Time (hour): ≤24
    • Emergency Time (m): ≥90
    • Frequency (Hz): 50/60
    • Housing Colour: White
    • Ingress Protection (IP) Rating: IP30
    • Life Time (hour): 20000 (L70B50)
    • Lumen (lm): ≥50
    • Material: Flame Retardant Plastic + Cold Rolled Sheet Housing, PC Optical
    • Operating Temperature (°C): -0 to 45
    • Power (W): 3
    • Size (mm): 254x268x45
    • Storage Environment (°C): -20 to 60
    • Voltage (V): 220-240 AC
  14. Dutron Senter LED Emergency 2 in 1 ASTRO (Senter)
    Mulai

    Rp72.900

    Dutron Senter LED Emergency 2 in 1 ASTRO (Senter)
    Deskripsi:
    Lampu emergency dan senter kini jadi satu! Dapatkan Dutron LED Flashslight dengan 4 fitur teknologi yang siap menerangimu dimana saja dan kapan saja!
    atribut:
    • Material: ABS Plastic
    • Color: White
    • Voltage (V): AC 110-240
    • Battery Type (mAh): 800 Li-ion Batterai (64G)
    • Charging Time (hour): 6
    • LED Power (W): 5 (Front Lamp 1 + Side Lamp 4)
    • Lumen (lm): 80 (front), 240 (side)
    • Usage Period (hour): Main lamp: 1, Side lamp: 3.5
  15. In-Lite Emergency Bulb
    Mulai

    Rp119.900

    In-Lite Emergency Bulb
    Deskripsi:
    LED Bulb Series in-Lite menghasilkan pencahayaan yang lebih terang dan sempurna. Tanpa memerlukan waktu pemanasan, lampu ini dapat langsung memancarkan cahaya secara maksimal dan dilengkapi dengan teknologi perlindungan terhadap panas berlebih (overheat protection). Selain itu, tersedia juga fitur hemat daya hingga 90%.Dengan cahaya putih dan kuning, lampu bohlam LED dapat menciptakan suasana yang hangat dan nyaman. LED Bulb Series biasanya digunakan sebagai lampu penerangan baik indoor maupun outdoor. Misalnya untuk lampu ruang tidur, lampu ruang keluarga, lampu taman, dan sebagainya.
    atribut:
    • Color: Cool Daylight
    • Color Temperature (Kelvin): 6500
    • SNI License: Yes
    • SNI Number: 147/06.08.03/20/LSPro/III/2022
Daftar Harga lampu emergency Terbaru October 2026
CMOS Lampu Emergency LEDRp169.900
In-Lite LED Driver Emergency TL LampRp149.900
Hannochs LED Emergency Bulb Genius Lamp E27Rp139.900
Maxspid Emergency Light Twin LampRp1.699.900
Meval Bright Emergency Lamp + FlashlightRp79.900
Meval Twin Head Emergency LampRp569.900
Panasonic Lampu EmergencyRp1.199.900
DV Emergency Switch Fixed Contact LA22C SeriesRp27.900
CMOS Lampu EmergencyRp729.900
MASKO Emergency Field LED Light (Lampu Sorot)Rp329.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)